
Truck Rack, 150 Pound Static/ 75 Pound Dynamic Capacity; Bed Rail Mount; 24 Inch Height; Use With
Mfr # 192224-1
Zoro # G416515164
product price: $531.99
/ea
Free Shipping & Returns
Key Features
Pack Size
Two Uprights with One Cross Bar
Compatibility
Retractable Tonneau Covers
Mounting Type
Bed Rail Mount
Depth
24 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192224-1
Zoro #
G416515164
UPC #
10536004151
Country of Origin
United States
Dimensions
Depth
24 in
Details
Pack Size
Two Uprights with One Cross Bar
Compatibility
Retractable Tonneau Covers
Mounting Type
Bed Rail Mount
Material
Aluminum
Color
Black
Max. Load Capacity
150 Pound Static/ 75 Pound Dynamic
Description
150 Pound Static/ 75 Pound Dynamic Capacity; Bed Rail Mount; 24 Inch Height; Use With Any Retractable Covers; Black; Aluminum; Two Uprights With One 72 Inch Cross Bar; Vehicle Fitment: Full Size Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.