Zoro Homepage

Truck Rack, 150 Pound Static/ 75 Pound Dynamic Capacity; Bed Rail Mount; 24 Inch Height; Use With

  • Mfr # 192225-1

  • Zoro # G516515224


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Bed Rail Mount
Pack Size
Two Uprights with One Cross Bar
Color
Black
Depth
24 in
Max. Load Capacity
150 Pound Static/ 75 Pound Dynamic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192225-1
Zoro #
G516515224
UPC #
10536004236
Country of Origin
United States

Dimensions

Depth
24 in

Details

Mounting Type
Bed Rail Mount
Pack Size
Two Uprights with One Cross Bar
Color
Black
Max. Load Capacity
150 Pound Static/ 75 Pound Dynamic
Material
Aluminum
Compatibility
Retractable Tonneau Covers

Description

150 Pound Static/ 75 Pound Dynamic Capacity; Bed Rail Mount; 24 Inch Height; Use With Any Retractable Covers; Black; Aluminum; Two Uprights With One 60 Inch Cross Bar; Vehicle Fitment: Mid Size Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.