Zoro Homepage

Truck Rack, 200 Pound Static/ 100 Pound Dynamic Capacity; Bed Rail Mount; 10 Inch Height; Use With

  • Mfr # 192210-1

  • Zoro # G416515218


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Pack Size
Two Uprights with One Cross Bar
Mounting Type
Bed Rail Mount
Compatibility
Retractable Tonneau Covers
Max. Load Capacity
200 Pound Static/ 100 Pound Dynamic
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192210-1
Zoro #
G416515218
UPC #
10536004113
Country of Origin
United States

Dimensions

Depth
10 in

Details

Pack Size
Two Uprights with One Cross Bar
Mounting Type
Bed Rail Mount
Compatibility
Retractable Tonneau Covers
Max. Load Capacity
200 Pound Static/ 100 Pound Dynamic
Material
Aluminum
Color
Black

Description

200 Pound Static/ 100 Pound Dynamic Capacity; Bed Rail Mount; 10 Inch Height; Use With Any Retractable Covers; Black; Aluminum; Two Uprights With One 72 Inch Cross Bar; Vehicle Fitment: Full Size Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.