Zoro Homepage

Truck Rack, 200 Pound Static/ 100 Pound Dynamic Capacity; Bed Rail Mount; 10 Inch Height; Use With

  • Mfr # 192211-1

  • Zoro # G716515284


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Retractable Tonneau Covers
Depth
10 in
Mounting Type
Bed Rail Mount
Color
Black
Max. Load Capacity
200 Pound Static/ 100 Pound Dynamic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192211-1
Zoro #
G716515284
UPC #
10536004199
Country of Origin
United States

Dimensions

Depth
10 in

Details

Compatibility
Retractable Tonneau Covers
Mounting Type
Bed Rail Mount
Color
Black
Max. Load Capacity
200 Pound Static/ 100 Pound Dynamic
Material
Aluminum
Pack Size
Two Uprights with One Cross Bar

Description

200 Pound Static/ 100 Pound Dynamic Capacity; Bed Rail Mount; 10 Inch Height; Use With Any Retractable Covers; Black; Aluminum; Two Uprights With One 60 Inch Cross Bar; Vehicle Fitment: Mid Size Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.