
Truck Rack, 200 Pound Static/ 100 Pound Dynamic Capacity; Bed Rail Mount; 16 Inch Height; Use With
Mfr # 192216-1
Zoro # G916515220
product price: $515.99
/ea
Free Shipping & Returns
Key Features
Max. Load Capacity
200 Pound Static/ 100 Pound Dynamic
Color
Black
Compatibility
Retractable Tonneau Covers
Pack Size
Two Uprights with One Cross Bar
Mounting Type
Bed Rail Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192216-1
Zoro #
G916515220
UPC #
10536004137
Country of Origin
United States
Dimensions
Depth
16 in
Details
Max. Load Capacity
200 Pound Static/ 100 Pound Dynamic
Color
Black
Compatibility
Retractable Tonneau Covers
Pack Size
Two Uprights with One Cross Bar
Mounting Type
Bed Rail Mount
Material
Aluminum
Description
200 Pound Static/ 100 Pound Dynamic Capacity; Bed Rail Mount; 16 Inch Height; Use With Any Retractable Covers; Black; Aluminum; Two Uprights With One 72 Inch Cross Bar; Vehicle Fitment: Full Size Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.