
Truck Rack, 200 Pound Static/ 100 Pound Dynamic Capacity; Bed Rail Mount; 16 Inch Height; Use With
Mfr # 192217-1
Zoro # G516515248
product price: $509.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Depth
16 in
Mounting Type
Bed Rail Mount
Pack Size
Two Uprights with One Cross Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192217-1
Zoro #
G516515248
UPC #
10536004212
Country of Origin
United States
Dimensions
Depth
16 in
Details
Color
Black
Material
Aluminum
Mounting Type
Bed Rail Mount
Pack Size
Two Uprights with One Cross Bar
Max. Load Capacity
200 Pound Static/ 100 Pound Dynamic
Compatibility
Retractable Tonneau Covers
Description
200 Pound Static/ 100 Pound Dynamic Capacity; Bed Rail Mount; 16 Inch Height; Use With Any Retractable Covers; Black; Aluminum; Two Uprights With One 60 Inch Cross Bar; Vehicle Fitment: Mid Size Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.