
Truck Rack, 200 Pound Static/ 100 Pound Dynamic Capacity; Bed Rail Mount; Use With Any Retractable
Mfr # 192162-1
Zoro # G916515282
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Mounting Type
Bed Rail Mount
Max. Load Capacity
200 Pound Static/ 100 Pound Dynamic
Compatibility
Retractable Tonneau Covers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192162-1
Zoro #
G916515282
UPC #
10536004250
Country of Origin
United States
Details
Color
Black
Material
Aluminum
Mounting Type
Bed Rail Mount
Max. Load Capacity
200 Pound Static/ 100 Pound Dynamic
Compatibility
Retractable Tonneau Covers
Pack Size
Single
Description
200 Pound Static/ 100 Pound Dynamic Capacity; Bed Rail Mount; Use With Any Retractable Covers; Black; Aluminum; Single; With One 62 Inch Flat Cross Bar/ Two Mounting Brackets; Vehicle Fitment: Hyundai Santa Cruz Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.