
Truck Rack, 200 Pound Static/ 100 Pound Dynamic Capacity; Bed Rail Mount; Use With Any Retractable
Mfr # 192164-1
Zoro # G516515279
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Compatibility
Retractable Tonneau Covers
Max. Load Capacity
200 Pound Static/ 100 Pound Dynamic
Pack Size
Single
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192164-1
Zoro #
G516515279
UPC #
10536004274
Country of Origin
United States
Details
Material
Aluminum
Compatibility
Retractable Tonneau Covers
Max. Load Capacity
200 Pound Static/ 100 Pound Dynamic
Pack Size
Single
Color
Black
Mounting Type
Bed Rail Mount
Description
200 Pound Static/ 100 Pound Dynamic Capacity; Bed Rail Mount; Use With Any Retractable Covers; Black; Aluminum; Single; With One 62 Inch Flat Cross Bar/ Two Mounting Brackets; Vehicle Fitment: Mid Sized Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.