Zoro Homepage

Truck Rack, 200 Pound Static/ 100 Pound Dynamic Capacity; Bed Rail Mount; Use With Any Retractable

  • Mfr # 192172-1

  • Zoro # G316515202


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
Pack Size
Single
Compatibility
Retractable Tonneau Covers
Max. Load Capacity
200 Pound Static/ 100 Pound Dynamic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192172-1
Zoro #
G316515202
UPC #
10536004298
Country of Origin
United States

Details

Color
Black
Material
Aluminum
Pack Size
Single
Compatibility
Retractable Tonneau Covers
Max. Load Capacity
200 Pound Static/ 100 Pound Dynamic
Mounting Type
Bed Rail Mount

Description

200 Pound Static/ 100 Pound Dynamic Capacity; Bed Rail Mount; Use With Any Retractable Covers; Black; Aluminum; Single; With One 72 Inch Flat Cross Bar/ Two Mounting Brackets; Vehicle Fitment: Full Sized Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.