
Truck Rack, 300 Pound Static/ 150 Pound Dynamic Capacity; Bed Rail Mount; 27 Inch Height; Use With
Mfr # 192227-2
Zoro # G516515439
product price: $1,053.99
/ea
Free Shipping & Returns
Key Features
Max. Load Capacity
300 Pound Static/ 150 Pound Dynamic
Color
Black
Mounting Type
Bed Rail Mount
Pack Size
Four Uprights with Two Cross Bars
Compatibility
Retractable Tonneau Covers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
192227-2
Zoro #
G516515439
UPC #
10536004304
Country of Origin
United States
Dimensions
Depth
27 in
Details
Max. Load Capacity
300 Pound Static/ 150 Pound Dynamic
Color
Black
Mounting Type
Bed Rail Mount
Pack Size
Four Uprights with Two Cross Bars
Compatibility
Retractable Tonneau Covers
Material
Aluminum
Description
300 Pound Static/ 150 Pound Dynamic Capacity; Bed Rail Mount; 27 Inch Height; Use With Any Retractable Covers; Black; Aluminum; Four Uprights With Two 72 Inch Cross Bars; Vehicle Fitment: Full Size Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.