
Truck Rack, 350 Pound Static/ 175 Pound Dynamic Capacity; Bed Rail Mount; 24 Inch Height; Use With
Mfr # 192225-2
Zoro # G816515153
product price: $1,035.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Max. Load Capacity
350 Pound Static/ 175 Pound Dynamic
Compatibility
Retractable Tonneau Covers
Material
Aluminum
Pack Size
Four Uprights with Two Cross Bars
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192225-2
Zoro #
G816515153
UPC #
10536004168
Country of Origin
United States
Dimensions
Depth
24 in
Details
Color
Black
Max. Load Capacity
350 Pound Static/ 175 Pound Dynamic
Compatibility
Retractable Tonneau Covers
Material
Aluminum
Pack Size
Four Uprights with Two Cross Bars
Mounting Type
Bed Rail Mount
Description
350 Pound Static/ 175 Pound Dynamic Capacity; Bed Rail Mount; 24 Inch Height; Use With Any Retractable Covers; Black; Aluminum; Four Uprights With Two 60 Inch Cross Bars; Vehicle Fitment: Mid Size Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.