
Truck Rack, 500 Pound Static/ 250 Pound Dynamic Capacity; Bed Rail Mount; 10 Inch Height; Use With
Mfr # 192210-2
Zoro # G916515152
product price: $961.99
/ea
Free Shipping & Returns
Key Features
Depth
10 in
Mounting Type
Bed Rail Mount
Pack Size
Four Uprights with Two Cross Bars
Compatibility
Retractable Tonneau Covers
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192210-2
Zoro #
G916515152
UPC #
10536004182
Country of Origin
United States
Dimensions
Depth
10 in
Details
Mounting Type
Bed Rail Mount
Pack Size
Four Uprights with Two Cross Bars
Compatibility
Retractable Tonneau Covers
Color
Black
Material
Aluminum
Max. Load Capacity
500 Pound Static/ 250 Pound Dynamic
Description
500 Pound Static/ 250 Pound Dynamic Capacity; Bed Rail Mount; 10 Inch Height; Use With Any Retractable Covers; Black; Aluminum; Four Uprights With Two 72 Inch Cross Bars; Vehicle Fitment: Full Size Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.