Zoro Homepage

Truck Rack, 500 Pound Static/ 250 Pound Dynamic Capacity; Bed Rail Mount; 16 Inch Height; Use With

  • Mfr # 192216-2

  • Zoro # G316515264


product price: $1,000.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Retractable Tonneau Covers
Pack Size
Four Uprights with Two Cross Bars
Material
Aluminum
Color
Black
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192216-2
Zoro #
G316515264
UPC #
10536004205
Country of Origin
United States

Dimensions

Depth
16 in

Details

Compatibility
Retractable Tonneau Covers
Pack Size
Four Uprights with Two Cross Bars
Material
Aluminum
Color
Black
Max. Load Capacity
500 Pound Static/ 250 Pound Dynamic
Mounting Type
Bed Rail Mount

Description

500 Pound Static/ 250 Pound Dynamic Capacity; Bed Rail Mount; 16 Inch Height; Use With Any Retractable Covers; Black; Aluminum; Four Uprights With Two 72 Inch Cross Bars; Vehicle Fitment: Full Size Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.