Zoro Homepage

Truck Rack, 500 Pound Static/ 250 Pound Dynamic Capacity; Bed Rail Mount; Use With Any Retractable

  • Mfr # 192162-2

  • Zoro # G616515278


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Max. Load Capacity
500 Pound Static/ 250 Pound Dynamic
Compatibility
Retractable Tonneau Covers
Pack Size
Set of 2
Color
Black
Mounting Type
Bed Rail Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192162-2
Zoro #
G616515278
UPC #
10536004267
Country of Origin
United States

Details

Max. Load Capacity
500 Pound Static/ 250 Pound Dynamic
Compatibility
Retractable Tonneau Covers
Pack Size
Set of 2
Color
Black
Mounting Type
Bed Rail Mount
Material
Aluminum

Description

500 Pound Static/ 250 Pound Dynamic Capacity; Bed Rail Mount; Use With Any Retractable Covers; Black; Aluminum; Set Of 2; With Two 62 Inch Flat Cross Bars/ Four Mounting Brackets; Vehicle Fitment: Hyundai Santa Cruz Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.