Zoro Homepage

Truck Rack, 500 Pound Static/ 250 Pound Dynamic Capacity; Bed Rail Mount; Use With Any Retractable

  • Mfr # 192164-2

  • Zoro # G616515308


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Pack Size
Set of 2
Mounting Type
Bed Rail Mount
Compatibility
Retractable Tonneau Covers
Material
Aluminum
Max. Load Capacity
500 Pound Static/ 250 Pound Dynamic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192164-2
Zoro #
G616515308
UPC #
10536004281
Country of Origin
United States

Details

Pack Size
Set of 2
Mounting Type
Bed Rail Mount
Compatibility
Retractable Tonneau Covers
Material
Aluminum
Max. Load Capacity
500 Pound Static/ 250 Pound Dynamic
Color
Black

Description

500 Pound Static/ 250 Pound Dynamic Capacity; Bed Rail Mount; Use With Any Retractable Covers; Black; Aluminum; Set Of 2; With Two 64 Inch Flat Cross Bars/ Four Mounting Brackets; Vehicle Fitment: Mid Sized Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.