
Truck Rack, 500 Pound Static/ 250 Pound Dynamic Capacity; Bed Rail Mount; Use With Any Retractable
Mfr # 192172-2
Zoro # G316515233
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Retractable Tonneau Covers
Max. Load Capacity
500 Pound Static/ 250 Pound Dynamic
Pack Size
Set of 2
Mounting Type
Bed Rail Mount
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192172-2
Zoro #
G316515233
UPC #
10536004106
Country of Origin
United States
Details
Compatibility
Retractable Tonneau Covers
Max. Load Capacity
500 Pound Static/ 250 Pound Dynamic
Pack Size
Set of 2
Mounting Type
Bed Rail Mount
Color
Black
Material
Aluminum
Description
500 Pound Static/ 250 Pound Dynamic Capacity; Bed Rail Mount; Use With Any Retractable Covers; Black; Aluminum; Set Of 2; With Two 72 Inch Flat Cross Bars/ Four Mounting Brackets; Vehicle Fitment: Full Sized Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.