
Truck Rack, For Use With Putco Venture TEC Rack System; 50 Inch Length; Black; Aluminum; Single;
Mfr # 192250-1
Zoro # G816515375
product price:Â $196.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Putco Venture TEC(TM) Rack System
Material
Aluminum
Length
50 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
192250-1
Zoro #
G816515375
UPC #
10536004335
Country of Origin
United States
Dimensions
Length
50 in
Details
Compatibility
Putco Venture TEC(TM) Rack System
Material
Aluminum
Color
Black
Description
For Use With Putco Venture TEC Rack System; 50 Inch Length; Black; Aluminum; Single; With Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.