Truck Rack, For Use With Putco Venture TEC Rack System; 55 Inch Length; Black; Aluminum; Set Of 2;

  • Mfr # 192255-2

  • Zoro # G816515399


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
Compatibility
Putco Venture TEC(TM) Rack System
Length
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192255-2
Zoro #
G816515399
UPC #
10536004366
Country of Origin
United States

Dimensions

Length
55 in

Details

Color
Black
Material
Aluminum
Compatibility
Putco Venture TEC(TM) Rack System

Description

For Use With Putco Venture TEC Rack System; 55 Inch Length; Black; Aluminum; Set Of 2; With Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.