Truck Rack, For Use With Putco Venture TEC Rack System; 55 Inch Length; Black; Aluminum; Single;

  • Mfr # 192255-1

  • Zoro # G016515373


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Black
Compatibility
Putco Venture TEC(TM) Rack System
Length
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192255-1
Zoro #
G016515373
UPC #
10536004359
Country of Origin
United States

Dimensions

Length
55 in

Details

Material
Aluminum
Color
Black
Compatibility
Putco Venture TEC(TM) Rack System

Description

For Use With Putco Venture TEC Rack System; 55 Inch Length; Black; Aluminum; Single; With Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.