
Truck Rack, For Use With Putco Venture TEC Rack System; 60 Inch Length; Black; Aluminum; Single;
Mfr # 192260-1
Zoro # G816515351
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Length
60 in
Compatibility
Putco Venture TEC(TM) Rack System
Material
Aluminum
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192260-1
Zoro #
G816515351
UPC #
10536004373
Country of Origin
United States
Dimensions
Length
60 in
Details
Compatibility
Putco Venture TEC(TM) Rack System
Material
Aluminum
Color
Black
Description
For Use With Putco Venture TEC Rack System; 60 Inch Length; Black; Aluminum; Single; With Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.