
Truck Rack, For Use With Putco Venture TEC Rack System; 65 Inch Length; Black; Aluminum; Single;
Mfr # 192265-1
Zoro # G916515374
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Putco Venture TEC(TM) Rack System
Length
65 in
Color
Black
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192265-1
Zoro #
G916515374
UPC #
10536004397
Country of Origin
United States
Dimensions
Length
65 in
Details
Compatibility
Putco Venture TEC(TM) Rack System
Color
Black
Material
Aluminum
Description
For Use With Putco Venture TEC Rack System; 65 Inch Length; Black; Aluminum; Single; With Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.