Shop PWI
Additional $1,400.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Garage Series Workstation Crane, 1,000 lb Cap., Base Mounted, Adj. Height, 10 ft x 20 ft, Blue
- Mfr # GS1000B-1020
- Zoro # G114203455
product price:Â
$
7,261.00
/ea
Key Features
Load Capacity
1,000 lb
Gantry Crane Span
10 ft
Material
Steel
Includes
Enclosed Track and Trolley
Height
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GS1000B-1020
- Zoro #
- G114203455
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10 ft
Details
- Item
- Crane
- Load Capacity
- 1,000 lb
- Gantry Crane Span
- 10 ft
- Material
- Steel
- Includes
- Enclosed Track and Trolley
- Gantry Crane Clear Span
- 10 ft x 20 ft
- Finish
- Powder Coated
- Color
- Blue
Description
Perfect for small spaces, the Garage Series Crane is an overhead crane ideal for hobbyists who need an affordable and effective solution for lifting heavy objects. The Garage Series Crane is designed to fit most garages. The height is adjustable to fit your ceiling, with a maximum height of 10 ft. An enclosed track with a trolley is included. 1000 lb capacity. Hoist is not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.