Garage Series Workstation Crane, 1,000 lb Capacity, Adjustable Height, 10 ft x 12 ft, Orange

  • Mfr # GS1000O-1012

  • Zoro # G810818380


product price: $5,847.00
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Material
Steel
Features
Adjustable Height
Finish
Powder Coated
Includes
Enclosed Track and Trolley
Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS1000O-1012
Zoro #
G810818380
UPC #
-
Country of Origin
United States

Dimensions

Width
10 ft
Height
10 ft
Length
12 ft
Bridge Width
10 ft
Footprint Size
10 ft x 12 ft

Details

Material
Steel
Features
Adjustable Height
Finish
Powder Coated
Includes
Enclosed Track and Trolley
Capacity
1,000 lb
Color
Orange

Description

Perfect for small spaces, the Garage Series Crane is an overhead crane ideal for hobbyists who need an affordable and effective solution for lifting heavy objects. The Garage Series Crane is designed to fit most garages. The height is adjustable to fit your ceiling, with a maximum height of 10 ft. An enclosed track with a trolley is included. 1000 lb capacity. Hoist is not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.