Zoro Homepage

1 Pair 5"X7"/6"X 8" 3-Way Triaxial

  • Mfr # PL5173BK

  • Zoro # G700681063


product price: $34.99
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL5173BK
Zoro #
G700681063
UPC #
842893123578
Country of Origin
China

Description

Features: - One Pair 5'' x 7'' Three-Way Triaxial Speaker Systems - Non-fatiguing Butyl Rubber Surround - 1'' High-Temperature ASV Voice Coil - Standard 5'' x 7 Size Fits OEM Locations - Black Poly Injection Cone - 1'' Neodymium Film Dome Midrange - 3/4'' Piezo Tweeter - Ensures Low Distortion What's in the Box: - Pair of Speakers - Grilles - Wires - Mounting Hardware Technical Specs: - Power Handling: 150 Watts RMS/300 Watts MAX - Impedance: 4 Ohm - Sensitivity: 90 dB - Mounting Depth: 2.13'' - Magnet Structure: 20 oz. - Power Cable Length: 10 ft. - Weight of Speaker with Grill: 1.46 lbs. - Product Dimension: 7.68'' x 5.47'' x 2.44'' -inches - Product Dimension with Grill: 8.98'' x 6.3'' x 3.19'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.