Zoro Homepage

1 To 3 Amp Type Cigarette Socket

  • Mfr # PL12V3P

  • Zoro # G600680845


product price: $12.49
/ea

Key Features

Output Voltage
12V DC
Input Voltage
12V DC, 24V DC
Compatible With
Automobile Cigarette Lighter Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL12V3P
Zoro #
G600680845
UPC #
68888905077
Country of Origin
China

Details

Item
Auto Adapter
Output Voltage
12V DC
Input Voltage
12V DC, 24V DC
Compatible With
Automobile Cigarette Lighter Adapter

Description

Powers Three 12 Volt Electronic Items - THree Front Mount Corded Female Cigarette Lighter Ports - Single Corded Male Cigarette Lighter Power Source - Individual Power Control Stations - Input 12~24 Volt DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.