Zoro Homepage

10" Active Passive Pa Sys Package

  • Mfr # PPHP1049KT

  • Zoro # G100681144


product price: $273.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPHP1049KT
Zoro #
G100681144
UPC #
68888769419
Country of Origin
China

Description

Features: - Dual 10-inch High-Powered Loudspeaker PA Systems - Includes (1) Active Speaker, (1) Passive Speaker + (2) Stands - Rugged, Durable & Reliable Sound - Bluetooth Wireless Music Streaming Ability - High-Frequency 1.0'' Tweeters - Compression Driver with Titanium Diaphragm - 2-Way Full Range Audio Projection - Built-in Digital Audio Amplifier - XLR Microphone Input - 1/4’’ SpeakOn (8 Ohm) Input - 1/4’’ SpeakOn (8 Ohm) Speaker Output - Aux (3.5mm) Input Jack - Connect & Stream Audio from External Devices - USB Flash Drive & SD Memory Card Readers - Digital LCD Display - Rear Panel Rotary Dial & Button Control Center - Master Volume, Mic Volume, Treble, Bass Adjustable - Integrated Carry Handles - 35mm Speaker Stand Mount Compatible - Heavy Duty Engineered ABS Housing What's in the Box: - (1) 10'' Active PA Speaker - (1) 10'' Passive PA Speaker - (2) Speaker Stands - Wired Microphone - Remote Control - Power Cable Bluetooth Connectivity: - Instantly Stream Music from Your Bluetooth Devices - Works with All Your Favorite Bluetooth Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Bluetooth Version: 4.0 - Bluetooth Wireless Range: 100'+ Feet - Bluetooth Network Name: 'Pyle’ Speaker Stands: - Effectively Elevates Speakers for Optimum Sound Performance - Universal Speaker Compatibility (35mm Insert) - Easy Setup and Quick Adjustment Control - Reinforced Steel Support Construction - Speaker Support Arm Extension - Rugged and Reliable - Safety Lock-in Pin - Foldable for Quick Storage and Transport - Rubber Capped Tripod Feet Base - Perfect for On-Stage or Studio Use - For Professional or Beginner Applications - Speaker Height Adjustable: 59.1'' x 82.7'' -inches - MAX. Load Capacity: 100 lbs. (50 kgs.) -Each Technical Specs: - MAX Power Output: 1000 Watt - Amplifier: Class D - Impedance: 8 Ohm - T.H.D.: 250mV - Frequency Response: 65-18kHz - Digital Audio File Compatibility: MP3, WMA - Maximum SD/USB Flash Memory Support: 32GB - Power Supply: 120/240V - Power Cable Length: 4.9 ft. - Remote Control Battery Operated, Requires 3V Lithium Cell (CR2025) - Stand Adjustment Height: 28’’ x 55’’ -inches - Speaker Dimension (L x W x H): 30'' x 24.5'' x 47'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.