Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyle 10" Bluetooth Pa Loudspeaker PPHP108WMU

10" Bluetooth Pa Loudspeaker (Discontinued)

  • Mfr # PPHP108WMU
  • Zoro # G900681832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPHP108WMU
Zoro #
G900681832
UPC #
842893121109
Country of Origin
China

Description

Features: - Versatile High-Powered Mobile Cabinet Speaker System - Rugged, Durable & Reliable Sound - Bluetooth Wireless Music Streaming Ability - Speaker System: 10'' Woofer, 1'' Tweeter - Compression Driver with Titanium Diaphragm - Built-in Rechargeable Battery - 2-Way Full Range Audio Projection - Built-in Digital Audio Amplifier - RCA (L/R) Stereo Line Input Connectors - RCA (L/R) Stereo Line Output Connectors - Connect & Stream Audio from External Devices - USB Flash Drive & SD Memory Card Readers - USB Reader Doubles as Device Charging Port - FM Radio with Digital LCD Display - ID3 Tag Song Readout Info: LCD Displays Song Title/Song Artist - Rear Panel Rotary Dial & Button Control Center - Master Volume, Mic Volume, Echo, Treble, Bass Setting - (2) 1/4'' Microphone Inputs - Convenient Carry Handles - 35mm Speaker Stand Mount - Engineered Heavy Duty ABS Housing Bluetooth Wireless Streaming: - Instantly Stream Music from Your Bluetooth Devices - Works with All Your Favorite Bluetooth Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Bluetooth Version: 4.0 - Wireless Range: 100'+ Feet - Bluetooth Network Name: 'Pyle' What's in the Box: - PA Speaker - Wireless Handheld Microphone - Headset Microphone - Beltpack Transmitter - Remote Control - Power Cable - (4) x “AA” Batteries Technical Specs: - Power Output: 600 Watt - Amplifier Class: D - Impedance: 4 Ohm - T.H.D.: 250mV - Frequency Response: 100-18kHz - Digital Audio File Compatibility: MP3, WMA - Maximum SD/USB Flash Memory Support: 32GB - Mic & Beltpack Battery Operated: Requires 2 x ‘AA’ Batteries (Each) - Power Supply: 120-240V - Dimension (L x W x H): 14.8'' x 12.4'' x 21.7'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.