Zoro Homepage
This item is Discontinued.
Pyle 10 Hole Set Harmoncia With 7 Keys PHARM48ST

10 Hole Set Harmoncia With 7 Keys (Discontinued)

  • Mfr # PHARM48ST
  • Zoro # G200680955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHARM48ST
Zoro #
G200680955
UPC #
68888777421
Country of Origin
China

Description

Features: - Traditional Harmonica Style - Classic (10) Hole: A, B, C, D, E, F, G, Keys - Copper Plate for Smoother & More Melodic Tones - Anti-Fatigue Internal Machining - Corrosion-Resistant Reed Plate - Reinforced Comb & Air Chambers - Polished Top & Bottom Housing Covers - Machined Internal Slots for Enhanced Air-Flow - Laser-Inscribed Etched Logo Design - Harmonica Fun for All Ages, Great for Beginners What’s in the Box: - (7) Harmonicas - Travel & Storage Case - Polishing Cloth Technical Specs: - Harmonica Type: Diatonic - Cover Plate Material: Brass - Reed Material: Phosphor Bronze - Comb, Air-Chamber Material: Engineered ABS - Internal Fret Material: Machined ABS Resin - Single Harmonica Size (L x W x H): 3.97’’ x 1.06’’ x 0.74’’ -inches (Each)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.