Shop PYLE
Create Account
10-Inch Low-Profile Amplified Subwoofer System
- Mfr # PLMRSBA10
- Zoro # G924082356
product price:Â
$
220.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLMRSBA10
- Zoro #
- G924082356
- UPC #
- 842893133324
- Country of Origin
- China
Description
900 WATT POWER: 10 in Amplified Low Profile Subwoofer System offers a maximum power of 900 watts. It lets you pump out some great low-frequency bass volume to enhance the party vibe making it a great addition to your marine music audio system | BUILT-IN AMPLIFIER: The integrated amp in the compact subwoofer features low pass crossovers & control for adjusting input sensitivity from 0.12V to 3.5V. Includes variable bass boost, control the subwoofer level w/ the remote level control module | LOW PROFILE:With a height of just 3 in,it's a perfect solution when space is an issue,it can easily fit under the seat of most vehicles!Total dimension is 14.2 in x11.2 in x3 in & includes mounting hardware. A great addition to your marine stereo sound system | HIGH LEVEL INPUT: Speaker line inputs are known as high-level inputs. If your head unit does not have RCA outputs, you can use the speaker outputs for the audio source. Use the supplied cable and connect the outputs properly as shown in the manual | LOW-LEVEL INPUT: Line level inputs, also known as RCA input or low-level inputs. Low-level inputs are the recommended way to introduce the audio signal to the hideaway subwoofer if RCA outputs are present on your head unit or other signal sources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.