Shop PYLE
Create Account
Underwater Fishing Camera, 7 Inch LCD and Upgraded HD Lens for Ice Lake Boat Kayak Fishing
- Mfr # PLMRCDV72BK
- Zoro # G724082938
product price:Â
$
274.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLMRCDV72BK
- Zoro #
- G724082938
- UPC #
- 842893149592
- Country of Origin
- China
Description
TECHNICAL SPECIFICATIONS - IP68 Water-Resistant, 12 Infrared LEDs, 7 in in TFT LCD, 1000TVL Camera, , 590.6 in in Cable, 8 Hours Working, 15m Detection Depth, 4500 mAh Rechargeable. | STUNNING NIGHT VISION - Capture clear underwater footage in low-light conditions with 12 infrared LEDs. Experience high-quality night vision, ensuring vivid images even in complete darkness. | WATER-RESISTANT BUILD - Designed for underwater use, this camera features a tightly sealed metal housing that withstands wet conditions for up to 8 hours, providing dependable protection and durability. | EASY INSTALLATION - Comes with a DC power cable and all necessary wiring for convenient setup. Compatible with 12/24 volt systems, ensuring quick and hassle-free installation in various environments. | LONG BATTERY LIFE - offering up to 8 hours of uninterrupted use. Perfect for extended fishing trips or underwater exploration without frequent recharging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.