Zoro Homepage

100" Manual Screen

  • Mfr # PRJSM1006

  • Zoro # G300680664


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Screen Size
100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRJSM1006
Zoro #
G300680664
UPC #
068888750394
Country of Origin
China

Dimensions

Screen Size
100"

Details

Item
Projector Screen

Description

Matte White Projector Screen - Auto-Locking Roll Down Feature - Adjustable Screen Height: Screen can be Adjusted/Stopped at any Point - Viewing Area Size Dimensions: 59.8-Inches x 79.9-Inches - Projection Viewing Surface Easily Pulls Down and Retracts - Black Masking Border for Optimum Image Focus and Alignment - Allows for Clear and Vivid Image and Video Capture - (2) Top Loops that Hook onto Screws, Nails, Bolts etc. - Easy Operation and Durable Construction - Designed for Ceiling and Wall Mounting - Premium Viewing Surface Matt Fabric - Simple Installation and Operation - Perfect for the Home or Office - Pull-Down and Project - Matte White Projection Fabric Thickness: 4.0mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.