Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

100 Watt Amplifier With Mike Mixer (Discontinued)

  • Mfr # PT610
  • Zoro # G700628235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT610
Zoro #
G700628235
UPC #
68888708616
Country of Origin
China

Description

5 Channel Mixer - 4 Mic Inputs XLR & 1/4'' Combo Jack - 2 Line Inputs RCA - CH4 Mic/Line Switchable - Effects Loop RCA In/Out - Front 3.5mm AUX CD Input Jack - 4 ohm, 8 ohm, 16 ohm & 70V Screw Terminals - 8 ohm 1/4'' and Binding Post Outputs - Illuminated VU Output Level Meter - Feedback Filter with Rotary Control - MIC 1 Talkover - Headphone Output - Rotary Channel & Master Level Controls - Thermal Overload Protection w/ Indicator - Clip LED Indicator - Ground Screw - 2U Rack Mountable - 110/220 Voltage Selector - Dimensions: 4 3/16''H x 19.0''W x 12''D - Weight: 22.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.