
1000 Watt Av Receiver(5.2Ch Av Receiver)
Mfr # PT694BT
Zoro # G700628198
product price: $261.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT694BT
Zoro #
G700628198
UPC #
842893117089
Country of Origin
China
Description
Features: - 5.2 Channel Receiver System - AV (Audio/Video) Stereo Amplifier - Hi-Fi Home Theater Surround Sound - Built-in Bluetooth Wireless Audio Streaming - Next Gen Audio DSP Sound Processing Technology - 4K Ultra HD TV Pass-Through Support - 3D Video & Blu-Ray Video Pass-Through Support - Digital LCD Display with AM/FM Radio - Connect & Stream Audio from External Devices - MP3 Digital Audio Support - USB Flash Drive Reader - Connection Interface: (3) x HDMI, RCA (L/R), Speaker Binding Posts, Optical / Digital Audio - HDMI Output + Dedicated RCA Subwoofer Output - (2) 1/4’’ -inch Microphone Inputs - Independent Input Source Selection - Digital Graphic Audio Output Level Display - Mic Echo, Bass, Treble, Volume Control Adjustment - Over Current, Short Circuit, and Over Voltage Protection Wireless Bluetooth Connectivity: - Simple & Hassle-Free Pairing - Instantly Receives Wireless Music Streaming - Works with all of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 4.0 - Bluetooth Network Name: ‘PyleUSA’ - Wireless Range: 30’+ ft. What’s in the Box: - AV Receiver - Remote Control - AM / FM Radio Antennas Technical Specs: - Power Output: 1000 Watt MAX - Amplifier Receiver Type: 5.2-Channel - Speaker Impedance: 4-16 Ohm - S/N Ratio: >80dB - T.H.D.: <0.05% - Frequency Response: 20Hz-20kHz - Radio Station Memory: 30 Presets - DSP/EQ: Live, Hall, Disco, Church, Rock, Jazz, Classic - Digital Audio File Support: MP3 / WMA - Maximum USB Flash Support: Up to 16GB - Battery Operated Remote Control, Requires (2) x ‘AAA’ Batteries, Not Included - Power Cable Length: 3.9’ ft. - Power Supply: 120V - Total Unit Dimensions (L x W x H): 16.9’’ x 12.8’’ x 4.9 ’’ -inches - Sold as: 1 - Weight: 18.74 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.