Zoro Homepage

1080P Full HD Wifi Camera, GDV288BL

  • Mfr # GDV288BL

  • Zoro # G000669884


product price: $48.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDV288BL
Zoro #
G000669884
UPC #
68888757256
Country of Origin
China

Description

Mini HD Compact Camera/Camcorder - Snap Pictures & Record Video - Built in Wi-Fi: Use your Smartphone or tablet as a remote control - 3 Capture Modes: Image, Video & Driving - Built-in Microphone for Sound Recording - Micro HDMI Port & Micro SD Card Slot - Connect to HDTV for Preview/Playback Media - Easy to Use Button Controls - Ability to Be Used as Webcam - Marine Grade Rated Waterproof Case - IPX8 Rating Safe Operation in Depths up to 20 Meters - Rechargeable Lithium Battery (1000mAh) - Average Battery Life: 2 Hours - Easily Transfer Images and Video via PC - Auto File Save for Video Files When Battery Critically Low - Works for Mac & PC - Accessories Included: Waterproof Case, Suction Cup, Handlebar, Helmet Mounts & USB Charging/Connection Cable - Wide Angle Focus Lens: f3.1 f=9.3mm - Image Processor Sensor: Sunplus SPCA6330A - Dimensions (L x W x H): 2.35” x 1.15” x 1.45” Image Capture - Resolution: Choose 8 or 5 Mega Pixels - 8 Mega Pixel (HI) Image Resolution: 3264 x 2448 - 5 Mega Pixel (LO) Image Resolution: 2592 x 1944 Video Recording: - Resolutions: Choose 1080p or 720p - 1080p (HI): 1920 x 1080 @ 30FPS - 720p (LO): 1280 x 720 @ 60FPS The 'Gear Pro ACTIV' Application - Free Downloadable App - Makes it Easy to Save and Share Files - Control your device via Smartphone or Tablet - Self-Timer Photo Delay: Choose 2 or 10 Second - Change Image and Video Resolutions - Instantly Preview Your Images - Download Image and Video Files to Your Device - Compatible with Android and Apple Devices

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.