Zoro Homepage

12-Ch. Pro Audio Bluetooth Amplifier

  • Mfr # PT12050CH

  • Zoro # G200628193


product price: $349.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT12050CH
Zoro #
G200628193
UPC #
842893101439
Country of Origin
China

Description

Features: - High-Powered Audio Amplifier - Multi-Zone Audio Source Mixing Receiver - Home Theater Pro Audio Sound Control - Lab Tested Stage & Studio Performance - Built-in Bluetooth for Wireless Audio Streaming Ability - Microphone Talk-Over / Voice Priority Function - Digital LCD Display Screen - Front Panel Button & Rotary Control Center - Audio Input Mode Selectable (BT/USB/SD/AUX) - Independent Channel & Microphone Audio Configuration - Connect & Stream Audio from External Devices - MP3 Digital Audio File Support - USB Flash & SD Memory Card Readers - USB Port Doubles as Device Charge Port - Aux (3.5mm) Audio Jack - (3) 1/4'' Microphone Jacks (2 Rear, 1 Front) - RCA (L/R) Audio Input / Output Jacks - Speaker Binding Post Output Connectors - Power ON/OFF Switch - LED Audio Signal Indicator Lights - Universal Rack Mount Compatible - Built-in Safety, Overload and Short Circuit Protection - Used for Stage, Studio, Home, Office & Business Audio Applications What’s in the Box: - Amplifier Mixer System - Bluetooth Antenna - Detachable Rack Mount Brackets - Power Cable Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 2.1 - Bluetooth Network Name: ‘BT-AUDIO’ - Bluetooth Network Password: ‘0000’ (4 Zeroes) - Wireless Range: Up to 30’+ ft. Technical Specs: - Amplifier Type: 12-Channel - Power Output: 6000 Watt MAX - MAX Power: 12-CH x 500 Watt @ 4 Ohm - RMS Power: 12-CH x 250 Watt @ 8 Ohm - Frequency Response: 20Hz-20kHz - Signal to Noise Ratio: >81dB - T.H.D.: <0.1% - Digital File-Type Compatibility: MP3, WMA, WAV, FLAC - Maximum USB/SD Flash Support: 64GB - Battery Operated Remote, Requires (1) x ‘CR-2032’, Included - Power Cable Length: 4.9 ft. - USB Power: 5V/1A - Power Supply: 115/230V, Switchable - Dimensions (L x W x H): 18.89’’ x 11.22’’ x 3.93’’ - inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.