Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyle 12 Gauge 50 Ft. Spool Of High Quality Speaker Zip Wire, PSC1250 PSC1250

12 Gauge 50 Ft. Spool Of High Quality Speaker Zip Wire, PSC1250 (Discontinued)

  • Mfr # PSC1250
  • Zoro # G100670100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSC1250
Zoro #
G100670100
UPC #
68888982610
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Conductor Material
Copper
Features
Zip Cord
Item
Audio Cable
Connection A
Bare Wire
Connection B
Bare Wire
Device Supported
Audio Device, Speaker

Description

12 Gauge 50 ft. Spool of High Quality Speaker Zip Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.