Shop PYLE
Create Account
12 in Car Audio Speaker Subwoofer, Black
- Mfr # PLPW12D
- Zoro # G924082219
product price:
$
60.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLPW12D
- Zoro #
- G924082219
- UPC #
- 068889019520
- Country of Origin
- China
Description
1600 WATT POWER: This high powered subwoofer system has a maximum power output of 1600 watt / 800watt RMS for full range surround stereo sound reproduction and impressive bass response so you can play your favorite tracks as loud as you want | BUILT TO LAST: Features non-fatiguing rubber suspension, specially designed rubber magnet boot, non-press cone, specially treated foam surround, along with bumped and vented motor construction that keeps your equipment safe for extended excursion | DUAL 4 OHM IMPEDANCE: The audio projection subwoofer has 90 dB and dual 4 ohm impedance rating that compensates the undersized wire found in many of today’s cars. It ultimately reduces distortion so you can enjoy a crisp and clear sound | DUAL VOICE COIL: This complete subwoofer features 60 oz magnet structure and 2 inch 4 layer dual voice coil to enhance its performance and can handle higher operating temperatures. it also has spring loaded push down speaker terminals | 12 in STANDARD SIZE: Pyle easy to mount car speaker follows the standard size for most vehicle stereo system. It has a 5.1 in mounting depth and 12.2 in overall diameter. Perfect for new speaker construction or replacing worn / blown speakers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.