Shop PYLE
Create Account
Car Midbass Speaker System
- Mfr # PLG81
- Zoro # G624082458
product price:
$
20.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLG81
- Zoro #
- G624082458
- UPC #
- 842893140605
- Country of Origin
- China
Description
AUTO SPEAKER SYSTEMS: The Midbass Woofer Sound Speaker System has been designed and engineered for consistent and high performance. The 8 inch features an eye-catching yellow poly injection cone for plenty of stiffness without added weight | LOW IMPEDANCE: The 4 ohm component audio speaker compensates the undersized wire found in many of today’s cars. It also makes the most of every 400 watts peak power / 200 watts RMS your car stereo can deliver with rubber magnet boot cover | 40 OZ MAGNET: The pro mid bass woofer sound speaker system has 40 oz. magnet structure that completes the package. It helps to provide smooth, loud and detailed sound. Additional features include edge suspension and 3.58 in mounting depth | 1.25 in ALUMINUM VOICE COIL: The specially treated rubber surround keeps your speakers secure & extends the life of the product. 1.25 in high-temperature aluminum voice coil provides the richest sound, ensuring low distortion & providing open sound stage | WORRY-FREE SHOPPING: With the PLG81, we are confident of the quality of our product, therefore, we offer a 30 day money back guarantee, no questions asked
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.