12 in Portable Wireless Bluetooth Speaker System

  • Mfr # PWMA1299A
  • Zoro # G124082385
product price: 
$
263.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PWMA1299A
Zoro #
G124082385
UPC #
842893147017
Country of Origin
China

Description

800 WATTS POWER: For karaoke, the 800 watt 12 inch wireless speaker has a 4 Ohm impedance and delivers Full Range Stereo Sound Reproduction. A sound system with 12 in mid-range speakers and a 3 in tweeter | EXCELLENT DESIGNATION: We created this speaker with a rugged and heavy-duty design yet with a convenient carry handle and rolling wheels adding a FM radio with digital LED display to make it look attractive | WIRELESS SPEAKER DIMENSION: This portable wireless bluetooth speaker has a dimension of 18.50 in x 11.22 in x 25.59 in -inches with an approximate weight of 0 lbs. Works with all of your favorite devices such as smartphone and more | SPEAKER BATTERY QUALITIES: With a battery type of 12V/4.0AH Lead Acid Battery it allows you to use the speaker up to 3+ Hours. Built-in Rechargeable Battery by 12V/4.0AH and battery operated microphone that requires (2) x ‘AA’ batteries each | WIRELESS BT STREAMING: This Bluetooth Wireless Portable PA Speaker System comes with a Bluetooth wireless audio streaming feature that makes it simple to connect and stream audio from other external devices

Ratings & reviews