Zoro Homepage

12" Portable Pa Speaker With Led Lights

  • Mfr # PPHP122SM

  • Zoro # G900670157


product price: $140.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPHP122SM
Zoro #
G900670157
UPC #
842893119991
Country of Origin
China

Description

Features: - Portable PA Speaker System - High-Powered Loudspeaker Design - Wired Microphone for Home Karaoke Style Fun - Bluetooth Wireless Music Streaming Ability - Multi-Color Flashing LED Party Lights - FM Radio with Digital LCD Display - Built-in Rechargeable Battery - Ported Enclosure for Extended Bass - Full Range Stereo Sound Reproduction - Sleek & Stylish Speaker Cabinet Housing - Connect & Stream Audio from External Devices - MP3 Audio File Playback - USB Flash Memory Reader - Micro SD Memory Card Reader - Aux (3.5mm) Input Jack - 1/4’’ (6.5mm) Microphone Input - Low Battery Level LED Indicator Light - Rugged & Durable Molded Cabinet Design - Convenient Rolling Wheels & Extending Carry Handle - Used for Public Gatherings, Crowd Control, Karaoke Vocals, Stage Performances - For Indoor / Outdoor Use Bluetooth Wireless Streaming: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’ ft What’s In The Box: - PA Speaker System - Speaker Stand - Wired Microphone - Remote Control - Power Adapter Technical Specs: - Power Output: 800 Watt MAX - Sound System: 12’’ Subwoofer, 1’’ Tweeter - Wired Mic Cable Length: 9.8’ ft. - Speaker Stand Height: 3.2’ ft. - Impedance: 4 Ohm - Frequency Response: 55-20kHz - S/N Ratio: 60dB +/-3dB - SPL: 94dB (1W/M) - T.H.D.: <1% - USB Interface Type: 2.0 - Digital Audio File Support: MP3 - Maximum USB Flash Support: 32GB - Mic Nominal Current Drain: < 100mAh - Construction Material: Engineered ABS Housing - Battery Life: Up to 2+ Hours - Battery Operated Remote: (1) x CR-2025 Button Cell, Included - PA Speaker Battery Type: 3.7V Li-ion - 3000mAh - Speaker Power Supply: 120/240V, Switchable (5V/2A) - Total Speaker Size (L x W x H): 13.5’’ x 11.6’’ x 21.3’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.