Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLMCA90
Zoro #
G400681097
UPC #
68889016963
Country of Origin
China
Description
System Features: - Power On / Off Switch and Mute Function - 3.5mm Stereo / AUX Input Jack Connector Cable - Connects your iPod/MP3 Player for Direct Audio Playback - Chrome Universal Handlebar Mount Rotary Volume Control - Chrome Stainless Universal Handlebar Audio Mount - Universal 12 Volt T-TAP and Wiring Harness Connection - 12 Volt Direct Plug for Compatible Motorcycles - Chrome USB Charger Satellite 5V Plug Accessory Cable - Includes All Necessary Stainless Mounting Hardware and Accessories Amplifier Specifications - 300 Watt x 4@ 4 Ohms - 4-Channel Micro Amplifier (300W Each Speaker Output) - Secure Installation with Attached Mounting Bracket - Amplifier Dimensions : 3.05''(W) x 1.19''(H) x 5.71''(L) Speaker Specifications - Includes (4) 3.25’’ Speakers - Aluminum Die-cast Bullet Style Housings - Neodymium Magnet Structure - Kapton Voice Coils - Come Complete with Attached Speaker Connector Wires - Speaker Dimensions: 3.25''(W) x 3.25''(H) x 4.375''(L)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.