13.5''Indoor / Outdoor 50 Watt Pa Horn Speaker W/ 70V Transformer

  • Mfr # PHSP131T

  • Zoro # G200670239


product price:  $46.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHSP131T
Zoro #
G200670239
UPC #
68888898287
Country of Origin
China

Description

Aluminum Housing - Power/Load Rating: 50 Watts RMS - Nominal Impedance: 8 Ohms - 70 Volt Transformer Tapping @ 50 / 25 / 12.5 - Frequency Range: 400 Hz - 5 KHz - SPL(@ 1W/1m): 105dB - Mounting Bracket & Hardware Included - Dimensions: 13.5'' H x 13.5'' W x 14.3'' D - Color: Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.