Zoro Homepage

Pyle 1600W 15" Bluetooth PA Speaker-Indoor/Outdoor Portable Sound System, Wireless Mics, USB/SD

  • Mfr # PPHP1535WMU

  • Zoro # G300670382


product price: $329.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPHP1535WMU
Zoro #
G300670382
UPC #
068888769945
Country of Origin
China

Description

Features: - Versatile PA Loud Speaker Sound System - Bluetooth Wireless Music Streaming Ability - Active 2-Way Full Range Stereo Sound - Heavy Duty, Rugged & Reliable - Built-in Rechargeable Battery - Fixed Frequency Audio Transmission - Digital LCD Display - ID3 Tag Song Readout Info - USB Flash & SD Memory Card Readers - FM Radio with Automatic Station Recognition - Includes (2) UHF Wireless Microphones - (2) 1/4'' Microphone / Guitar Inputs - Independent Adjustable Mic/Guitar Volume Controls - RCA (L/R) Line Input Connector Jacks - Ability to Connect External Devices - RCA (L/R) Line Output Connector Jacks - Rear Panel Button & Rotary Knob Control Center - Volume, Bass and Treble Adjustment - Wired Microphone Compatible - Battery LED Indicator Lights - 35mm Speaker Stand Mount - 12 Volt Power Inlet for Car / RV Use - Fortified & Engineered Molded Cabinet - Convenient Rolling Wheels and Extendable Carry Handle - Used for Public Gatherings, Crowd Control, Karaoke, On-Stage DJs Bluetooth Wireless Streaming: - Instantly Stream Music from Your Bluetooth Devices - Works with All Your Favorite Bluetooth Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Bluetooth Network Name: ‘Pyle Speaker’ - Bluetooth Wireless Range: 30'+ Feet MP3 Audio Recording Ability: - It's Easy: Mode Button Record Activation - Record Audio as Streamed through the Speaker System - Ability to Record Vocals via Microphone - Records to USB Flash & SD Memory Card - Audio File Type Created: .mp3 - Easy Transfer to PC & Mac What's in the Box: - Bluetooth PA Speaker - (2) Wireless UHF Microphones - Remote Control - Detachable Mic Holders - Detachable Rolling Wheels - Power/Charging Cable Technical Specs: - Max Power Output: 1600 Watt - RMS Power Output: 800 Watt - Battery Life: Up to 4 Hours - Battery Charge Time: Approx. 8 Hours - Frequency Response: 75-18kHz - Subwoofer: 15'' -inch - Tweeter: 1.34'' -inch - Impedance: 4 Ohm - 1/4" TS/unbalanced with Input/Output RCA - Sensitivity: 96dB (+/-2dB) - S/N Ratio: >50dB - T.H.D.: 0.3 %, 25 Watt - Power: 110/220V, Switchable - Maximum USB/SD Card Support: 16GB - Digital Audio File Support: MP3, WMA - PA Speaker Rechargeable Battery: 7A Lead Acid, 12V - Battery Operated Mics: Require (2) x 'AA' Batteries (Each) Not Included - Dimensions (L x W x H): 17.3'' x 14.6'' x 26.8'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.