Zoro Homepage

150 Watts 6.5"2 Way Marine Speakers

  • Mfr # PLMR60S

  • Zoro # G800680577


product price: $28.69
/ea

Key Features

Features
Crossover Supported; Water Proof
Includes
Mounting Hardware, Wires
Color
Silver
Material
Cloth, ABS Plastic, Aluminum
Minimum Frequency Response
45 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLMR60S
Zoro #
G800680577
UPC #
068889019544
Country of Origin
China

Dimensions

Full Range Driver Size
6-1/2 in
Mounting Depth
2-1/2 in
Cutout Diameter
5.31 in

Details

Features
Crossover Supported; Water Proof
Includes
Mounting Hardware, Wires
Color
Silver
Material
Cloth, ABS Plastic, Aluminum
Minimum Frequency Response
45 Hz
Driver Type
Full Range
Crossover Type
2-way
Maximum Frequency Response
16 kHz
Item
Speaker
Impedance
4 ohm
Full Range Driver Material
Polypropylene
PMPO Output Power
150 W

Description

Features: - Includes (2) 6.5'' Component Speakers - Marine Grade Waterproof Construction - Full Range Stereo Sound Reproduction - Dual Cone Speakers - Polypropylene Cone, Cloth Surround - Molded ABS Machined Basket and Grill - For Marine, Automobile & Off-Road Vehicles - Universal Standard OEM Replacement Size - Includes Speaker Wire & Mounting Hardware Technical Specs: - MAX Power: 150 Watt (RMS Power: 75 Watt) - 4 Ohm Impedance - 20 oz. Circuit Magnet - Voice Coil: 1.0'', Aluminum - Frequency Response: 80Hz - 18kHz - Speaker Total Diameter: 7.09'' - Speaker Cut-Out Diameter: 5.31'' - Speaker Mounting Depth: 2.48''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.