Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15.6" Portable Dvd Player Black

  • Mfr # PDV156BK

  • Zoro # G900687230


product price: $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDV156BK
Zoro #
G900687230
UPC #
68888771795
Country of Origin
China

Description

Features: - Lightweight, Compact & Portable - Hi-Res HD Widescreen Display - Top-Loading CD/DVD Tray - Built-in Rechargeable Battery - Dual Full Range Stereo Speakers - USB Flash & SD Memory Card Readers - Versatile Digital Media File Compatibility - Audio, Image & Video File Support - Swivel Angle Adjustable Display Screen - Picture Configuration Settings - Top Panel Button Control Center - Convenient Volume Adjustment - Headphone Jack, 3.5mm - Multi-Language Support - Anti-Shock Playback - Certified & Approved: UL Listed Safety What’s in the Box: - Portable CD/DVD Player - Wireless Remote Control - Headphones - Power/Charging Adapter - Aux (RCA-to-3.5mm) Connection Cable - Cigarette Lighter Car Charger Adapter Technical Specs: - Display Type: 15.6’’ LCD - Screen Resolution: 1366 x 768 Pixels - Aspect Ratio: 16:9/4:3 - Monitor Rotation: 270 Degree Left/Right - Battery: 2400mAh, Li-Polymer - Frequency Response: 20-20kHz - Dynamic Range: >85dB - T.H.D.: <1.0% - CD/DVD Compatibility Type: MPEG4, VCD, CD-RW, DVD-R - Digital Media File Support: MP3, WMA, JPG, VCD, EVD, VOB - Maximum USB/SD Flash Memory Support: Up to 32GB - Battery Operated Remote Control, Requires (2) x 'AAA' (Not Included) - Power: 100/240V (12V DC Power Adapter) - Open Dimensions (L x W x H): 15.2’’ x 9.8’’ x 11.0’’ - Closed Dimensions (L x W x H): 15.2’’ x 9.8’’ x 1.9’’

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.