Zoro Homepage

15U Server Rack Network Cabinet - Open Frame Rack, Wall Mount, Heavy Duty, Compatible with 19" Equipment

  • Mfr # PMKS7

  • Zoro # G600681545


product price: $20.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMKS7
Zoro #
G600681545
UPC #
68888897426
Country of Origin
China

Description

Features: - Lightweight & Compact Mic Stand Style - Universal Handheld Microphone Compatibility - Convenient Desktop / Tabletop Mount Design - Height Adjustable Tightening Clamp - Boom-Style Arm Extension Adjustable - Sturdy, Metal Stand Base - Disassembles for Easy Transport& Storage - Perfect for Home, Office or Studio Use - *Some Assembly Required What’s in the Box: - Adjustable Mount Arm - Microphone Clip - Base Technical Specs: - Microphone Clip U.S. Standard: M-6 - Universal Screw-On Threading: Standard 5/8'' -inch - Construction Materials: SteelAlloy Base + Mounting Pole - Minimum Height: 1.6’ ft. - Maximum Height: 2.2’ ft. - Boom Arm Extending Length: Up to 16.0'' -inches - Base Size (L x W): 6.0'' x 5.0'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.