Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PYLEPortable UHF Wireless Microphone System - Professional Battery Operated, PA Karaoke DJ

  • Mfr # PDWMU105

  • Zoro # G300681319


product price: $37.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDWMU105
Zoro #
G300681319
UPC #
842893119793
Country of Origin
China

Description

Features: - Pro Audio Microphone System - Handheld Wireless Mic & Receiver Adapter - UHF Narrow Band Audio Transmitter - Portable Battery-Operated Design - Mic Adapter with Built-in Rechargeable Battery - Digital Display with Selectable Mic Frequency - Integrated Antenna for Extended Wireless Range - Simple Plug-and-Play Operation - Includes Plug-in Audio Adapter Receiver - Audio Receiver with 1/4'' -inch (6.3mm) Jack - Built-in Acoustic Pop Filter - Integrated Low Noise Circuitry - Ultra-Wide Frequency Response - Noise-Eliminating SMT Technology - Crisp Audio Clarity for Vocals & Singing - LED Indicator Light - Power ON/OFF Switch - Rugged & Durable Mic Construction with Steel Mesh Grill - Perfect for Professional Audio Stage & Studio Performances - Directly Connects to Amplifiers, Stereos, Audio Processors, DJ Mixers - Used for Home Karaoke, Classroom, Office & Business Applications What’s In The Box: - Wireless Handheld Microphone - Mic Transmitter Receiver - USB Charge Cable - Audio Receiver Adaptor, 6.35mm-to-3.5mm Technical Specs: - Wireless Operation: UHF Band Transmitter - Selectable Frequency Mic Design: 16 Channel - Microphone Element/Type: Dynamic - Pickup/Polar Pattern: Uni-Directional - Wireless Operating Range: Up to 165'+ ft. - Receiver Connector Type: 1/4'' -inch (6.3mm) - Audio Stability: 50PPM - Receiving Sensitivity: <95 dBm - S/N Ratio: 96dB - Distortion: <0.1% - Modulation Mode: FM - Output Power: 10mW - Harmonic Radiation: <50 dBc - Receiver Working Current: <100 mA - Mic Construction Material: Aluminum Metal Alloy - Receiver Rechargeable Battery: 3.7V Li-iOn, 450mAh - 1.665Wh - 9g - Power Supply: USB, DC 5V - Battery Operated Microphone, Requires (2) x 'AA’ (Not Included) - Handheld Mic Size (L x W x H): 10.0'' x 2.0'' x 2.0’’ -inches - Mic Receiver Size (L x W x H): 3.74'' x 1.2'’ x 1.2'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.