Shop PYLE
Create Account
1600 Watt Box Subwoofer Speaker System Set
- Mfr # PW12SUBA
- Zoro # G624082366
product price:Â
$
490.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PW12SUBA
- Zoro #
- G624082366
- UPC #
- 842893151946
- Country of Origin
- China
Description
1600 WATTS MAX POWER: This subwoofer speaker has a 400 Watts RMS/800 Watts Program/1600 Watts Peak Power, providing louder bass than traditional subwoofer speakers. Also has Digital Signal Processor with Boost for Extended Low-Freq Control | NEW LOUDER DESIGN: For this powered subwoofer, innovative acoustic engineers created the largest voice coil and magnet system possible, creating this unique and powerful design with LED indicators, ideal for your home theater or Pro PA system | ADVANCED TECHNOLOGY FEATURES: Specifically designed and optimized to work with the built-in amplifier to produce the most performance, resulting in a high-quality sound with resonance, adjustable settings, and Balanced XLR + TRS Input & Output Jacks | SMOOTH WOODEN FINISH: The smooth finish of the subwoofer home theater allows it to have an elegant feel and gentle touch. Making it comfortable for the user & emphasizes the subwoofer's durability. Also has a Pole Mount Socket and carrying handles | BUILT TO LAST: Made with wooden enclosure with MDF board, this subwoofer box system will surely prove its longevity unlike other home audio subwoofers. Its dimensions are 13.78 in x 20.87 in x 20.47 in -inches, w/ passive heatsink with fan for cooling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.