Shop PYLE
See all product information
Create Account
1'' Heavy Duty Titanium Super Tweeter
- Mfr # PDBT28
- Zoro # G000681787
product price:Â
$
23.99
/ea
Key Features
Sensitivity (dB)
104 dB
Diameter
3.12 in
Frequency Response
2 to 20 kHz
Impedance
8 Ohm
Watt (RMS)
150 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDBT28
- Zoro #
- G000681787
- UPC #
- 68888709354
- Country of Origin
- China
- Item
- Tweeter
- Sensitivity (dB)
- 104 dB
- Frequency Response
- 2 to 20 kHz
- Impedance
- 8 Ohm
- Watt (RMS)
- 150 W
- Includes
- Mylar Crossover Capacitor.
- Features
- Diamond Chrome Cutting Finish, Die-Cast Aluminum Frame, 1'' High Temperature Kapton Voice Coil, 30 oz Magnet Structure
- Application
- Indoor/Outdoor
- PMPO Output Power
- 300 W
- Tweeter Driver Material
- Titanium
- Driver Type
- 1" Titanium Super Tweeter
Dimensions
- Diameter
- 3.12 in
- Tweeter Driver Size
- 1 in
Description
1'' Titanium Super Tweeter - Diamond Chrome Cutting Finish - Die-Cast Aluminum Frame - 1'' High Temperature Kapton Voice Coil - 30 oz Magnet Structure - 150 Watts RMS/300 Watts Peak - 4-8 Ohms Impedance - Ferro Fluid Enhanced Voice Coil - Sensitivity: 104dB - Frequency Response: 2kHz - 20kHz - Mylar Crossover Capacitor Included - 3.125'' Diameter - 2'' Mounting Depth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.