1680W Portable Bluetooth PA Speaker
- Mfr # PPHP152NSM
- Zoro # G324082307
product price:Â
$
238.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPHP152NSM
- Zoro #
- G324082307
- UPC #
- 842893142579
- Country of Origin
- China
Description
1680 WATT POWER: The high-powered PA speaker system features a 15 in subwoofer and a 1 in tweeter with 1680 watts of peak power. Equipped with recording, microphone priority and TWS function, it delivers full-range surround stereo sound reproduction. | BLUETOOTH COMPATIBLE: This outdoor party speaker supports Bluetooth for wireless audio streaming, making it compatible with Android mobile phones, tablets, and PCs. It is perfect for personal indoor home use and outdoor events. | DIGITAL LED DISPLAY: The Pyle portable party speaker is equipped with an FM radio, digital LED display, USB flash drive, and SD card reader to function as an MP3 player. It also includes a 3.5mm AUX input and a 6.5mm microphone input. | FLASHING DJ LIGHTS: This party speaker features multi-color flashing disco LED lights, adding life to any event. Ideal for patio parties or nighttime gatherings, the vibrant lights create a colorful and festive atmosphere. | RECHARGEABLE BATTERY: Perfect for karaoke, stage performances, and crowd control, this Pyle portable Bluetooth party speaker is fully portable with a built-in 12.8V, 6000mAh rechargeable battery. It also features rolling wheels for easy transport.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.